Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2090113 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Labels |
| Description | Marker card |
| Application | General & Industrial |
| Material Type | Paper |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | White |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.033 lbs |