Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2091-1103/002-1000 Wago Plugs & Receptacles, 2091 Series, 1-conductor female plug
2091-1103/002-1000 Wago Plugs & Receptacles, 2091 Series, 1-conductor female plug
Item Number
2091-1103/002-1000
This item cannot be canceled or returned
Description
Plugs & Receptacles, 2091 Series
Item #
2091-1103/002-1000
- Universal Connection
- Push in Termination
- Ability to Wire While Mated or Unmated.
- With Gripping Plates
- Integrated Locking Latches
Specifications
Specifications
| Manufacturer Part Number |
51261227 |
| Manufacturer |
Wago |
| Product Series |
2091 |
| Family Series |
Wago Plugs & Receptacles, 2091 Series |
| Description |
1-conductor female plug |
| Number of Contacts |
3 Pole |
| Connection Configuration |
Female |
| Size |
24-14 AWG |
| Current Rating |
10 A |
| Voltage |
300 V |
| Operating Temperature |
-60-100 °C |
| Material |
Electrolytic Copper |
| Finish |
Tin |
| Wire Size Range |
24-14 AWG |
| Enclosure |
None (Insert Only) |
| Approvals |
CB, CSA, UR |
| Comments |
Universal Connection of all Conductor Types |
| Net Weight |
0.0034 lbs |
| Gross Weight |
0.004 lbs |
2091-1103/002-1000
Wago Plugs & Receptacles, 2091 Series