2091-1110/002-000
Wago Plugs & Receptacles, 2091 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2091-1110/002-000

Wago Plugs & Receptacles, 2091 Series

2091-1110/002-000

Wago Plugs & Receptacles, 2091 Series
1-conductor female plug
Item Number
2091-1110/002-000
MFG Item Number
51255038
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 2091 Series
Item #
2091-1110/002-000
1-conductor female plug

2091 Series Information

  • Universal Connection
  • Push in Termination
  • Ability to Wire While Mated or Unmated.
  • With Gripping Plates
  • Integrated Locking Latches

Specifications

Specifications
Manufacturer Part Number 51255038
Manufacturer Wago
Product Series 2091
Family Series Wago Plugs & Receptacles, 2091 Series
Description 1-conductor female plug
Number of Contacts 10 Pole
Connection Configuration Female
Current Rating 10 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Wire Size Range 24-14 AWG
Enclosure None (Insert Only)
Approvals CB, CSA, UR
Comments Universal Connection of all Conductor Types
Net Weight 0.0115 lbs
Gross Weight 0.012 lbs