Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 2091 Series
2091-1155/000-1000
Wago Terminal Blocks, 2091 Series
1-conductor THT female header1.0 mm
Item Number
2091-1155/000-1000
This item cannot be canceled or returned
Description
Terminal Blocks, 2091 Series
Item #
2091-1155/000-1000
1-conductor THT female header1.0 mm
- Universal Connection
- Push in Termination
- Ability to Wire While Mated or Unmated.
- With Gripping Plates
- Integrated Locking Latches
Specifications
Specifications
| Manufacturer Part Number |
51251231 |
| Manufacturer |
Wago |
| Product Series |
2091 |
| Family Series |
Wago Terminal Blocks, 2091 Series |
| Description |
1-conductor THT female header1.0 mm _ solder pin straight, light gray |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
5 |
| Connection Actuation |
Pushbutton |
| Pin Spacing |
3.5 mm |
| Length |
3.6 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| Wire Size Range |
24-14 AWG |
| IEC Voltage |
320 VAC |
| Color |
Gray |
| Wire Entry Position |
Top |
| PCB Contact |
THT |
| Composition |
Polyphthalamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-212 °F |
| Approvals |
CSA, UR |
| Net Weight |
0.0063 lbs |
| Gross Weight |
0.006 lbs |
2091-1155/000-1000
Wago Terminal Blocks, 2091 Series