2091-1636/024-000
Wago Plugs & Receptacles, 2091 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2091-1636/024-000

Wago Plugs & Receptacles, 2091 Series

2091-1636/024-000

Wago Plugs & Receptacles, 2091 Series
Panel feedthrough male connector
Item Number
2091-1636/024-000
MFG Item Number
51235186
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 2091 Series
Item #
2091-1636/024-000
Panel feedthrough male connector

2091 Series Information

  • Universal Connection
  • Push in Termination
  • Ability to Wire While Mated or Unmated.
  • With Gripping Plates
  • Integrated Locking Latches

Specifications

Specifications
Manufacturer Part Number 51235186
Manufacturer Wago
Product Series 2091
Family Series Wago Plugs & Receptacles, 2091 Series
Description Panel feedthrough male connector
Number of Contacts 6 Pole
Connection Configuration Male
Current Rating 10 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Enclosure None (Insert Only)
Approvals CB, CSA, UR
Comments Male Connectors for Screw Mounting in Device or Enclosure Panels
Net Weight 0.0073 lbs
Gross Weight 0.007 lbs