Series Information
| Manufacturer Part Number | 2091-1706 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Solder pin strip 1.0 mm _ solder pin straight, black |
| Number of Levels | 1 |
| Connection Type | Spring Clamp |
| Number of Poles | 6 |
| Connection Actuation | Pushbutton |
| Pin Spacing | 3.5 mm |
| Current Rating | 10 A |
| IEC Voltage | 320 VAC |
| Color | Black |
| PCB Contact | THT |
| Composition | Polyphthalamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -76-212 °F |
| Plug Entry Position | Top |
| Plug Gender | Male |
| Approvals | CSA, UR |
| Comments | Pinstrip |
| Net Weight | 0 lbs |
| Gross Weight | 0.001 lbs |