2091004BC2M24P3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2091004BC2M24P3 Setra Transducers, 209 Series, Pressure Transducer

MFG Item Number
2091004BC2M24P3

2091004BC2M24P3 Setra Transducers, 209 Series, Pressure Transducer

MFG Item Number
2091004BC2M24P3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
2091004BC2M24P3
Pressure Transducer

209 Series Information


Specifications

Specifications
Manufacturer Part Number 2091004BC2M24P3
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Pressure Transducer
Type Compound
Accuracy 0.25 %
Input 9-30 VDC
Output 0.5-5.5 VDC
Electrical Connection Packard Connection
Connection 1/4 NPT Male
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs