2091005PC2M24H2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2091005PC2M24H2

Setra Transducers, 209 Series

2091005PC2M24H2

Setra Transducers, 209 Series
Gauge Pressure Transducer, -14.7-5
MFG Item Number
2091005PC2M24H2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
2091005PC2M24H2
Gauge Pressure Transducer, -14.7-5

209 Series Information


Specifications

Specifications
Manufacturer Part Number 2091005PC2M24H2
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Gauge Pressure Transducer, -14.7-5 PSIG, 1/4in. NPT Male, 0.5-5.5 VDC, Mini Mirschmann
Type Compound
Accuracy 0.25 %
Pressure Range(Absolute) 0-5 psi
Input 9-30 VDC
Output 0.5-5.5 VDC
Electrical Connection M12 Hirschman Connector
Connection 1/4 NPT Male
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs