2091005PG2M2805

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2091005PG2M2805

Setra Transducers, 209 Series

2091005PG2M2805

Setra Transducers, 209 Series
Pressure Transducer
MFG Item Number
2091005PG2M2805
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
2091005PG2M2805
Pressure Transducer

209 Series Information


Specifications

Specifications
Manufacturer Part Number 2091005PG2M2805
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Pressure Transducer
Type Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-5 psi
Input 9-30 VDC
Output 1-6 VDC
Electrical Connection Cable
Length 5 '
Connection 1/4 NPT Male
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs