2091005PG2M45P1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2091005PG2M45P1 Setra Transducers, 209 Series, Gauge Pressure Transducer, 0-5
MFG Item Number
2091005PG2M45P1

2091005PG2M45P1 Setra Transducers, 209 Series, Gauge Pressure Transducer, 0-5

MFG Item Number
2091005PG2M45P1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
2091005PG2M45P1
Gauge Pressure Transducer, 0-5

209 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 2091005PG2M45P1
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Gauge Pressure Transducer, 0-5 PSIG, 1/4in. NPT Male, 0.5-4.5 VDC, 3 Pin Packard
Type Differential
Pressure Range (Gauge) 0-5 psi
Max Pressure (Gauge) 5 psi
Input 9-30 VDC
Output 0.5-4.5 VDC
Electrical Connection Multiconductor Cable
Length 2 '
Connection 1/4-18 NPT External
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0.155 lbs
Gross Weight 0.25 lbs