2091016BG2M11T1P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2091016BG2M11T1P

Setra Transducers, 209 Series

2091016BG2M11T1P

Setra Transducers, 209 Series
Pressure Transducer
MFG Item Number
2091016BG2M11T1P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
2091016BG2M11T1P
Pressure Transducer

209 Series Information


Specifications

Specifications
Manufacturer Part Number 2091016BG2M11T1P
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Pressure Transducer
Type Gauge
Accuracy 0.25 %
Input 9-30 VDC
Output 4-20 mA
Connection 1/4 NPT Male
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs