209110CPCL411P1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

209110CPCL411P1

Setra Transducers, 209 Series

209110CPCL411P1

Setra Transducers, 209 Series
Gauge Pressure Transducer,
MFG Item Number
209110CPCL411P1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
209110CPCL411P1
Gauge Pressure Transducer,

209 Series Information


Specifications

Specifications
Manufacturer Part Number 209110CPCL411P1
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Gauge Pressure Transducer, -14.7-1000 PSIG, 1/4in. SAE-F w/Schrader, 4-20 mA, 3 Pin Packard
Type Compound
Accuracy 0.25 %
Pressure Range(Absolute) 0-1,000 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Packard Connection
Connection 1/4 SAE Female
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs