209115CPC2M4502

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

209115CPC2M4502 Setra Transducers, 209 Series, Gauge Pressure Transducer,

MFG Item Number
209115CPC2M4502

209115CPC2M4502 Setra Transducers, 209 Series, Gauge Pressure Transducer,

MFG Item Number
209115CPC2M4502
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
209115CPC2M4502
Gauge Pressure Transducer,

209 Series Information


Specifications

Specifications
Manufacturer Part Number 209115CPC2M4502
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Gauge Pressure Transducer, -14.7-1500 PSIG, 1/4in. NPT Male, 0.5-4.5 VDC, 2 Foot Cable
Type Compound
Accuracy 0.25 %
Pressure Range(Absolute) 0-1,500 psi
Input 9-30 VDC
Output 0.5-4.5 VDC
Electrical Connection Cable
Length 2 '
Connection 1/4 NPT Male
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs