20911R5BC2M11H2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20911R5BC2M11H2

Setra Transducers, 209 Series

20911R5BC2M11H2

Setra Transducers, 209 Series
Pressure Transducer
MFG Item Number
20911R5BC2M11H2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
20911R5BC2M11H2
Pressure Transducer

209 Series Information


Specifications

Specifications
Manufacturer Part Number 20911R5BC2M11H2
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Pressure Transducer
Type Compound
Accuracy 0.25 %
Input 9-30 VDC
Output 4-20 mA
Electrical Connection M12 Hirschman Connector
Connection 1/4 NPT Male
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs