Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 209 Series
2091200PC1M11A1
Setra Transducers, 209 Series
Gauge Pressure Transducer,
MFG Item Number
2091200PC1M11A1
This item cannot be canceled or returned
Description
Gauge Pressure Transducer,
Specifications
Specifications
| Manufacturer Part Number |
2091200PC1M11A1 |
| Manufacturer |
Setra |
| Product Series |
209 |
| Family Series |
Setra Transducers, 209 Series |
| Description |
Gauge Pressure Transducer, -14.7-200 PSIG, 1/8in. NPT Male, 4-20 mA, 1/2in. Conduit |
| Type |
Differential |
| Pressure Range (Gauge) |
0-200 psi |
| Max Pressure (Gauge) |
200 psi |
| Input |
9-30 VDC |
| Output |
4-20 mA |
| Electrical Connection |
Multiconductor Cable |
| Length |
2 ' |
| Connection |
1/4-18 NPT External |
| Operating Temperature |
'-40-185 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2091200PC1M11A1
Setra Transducers, 209 Series