2091200PG1M11A1P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2091200PG1M11A1P

Setra Transducers, 209 Series

2091200PG1M11A1P

Setra Transducers, 209 Series
Gauge Pressure Transducer, 0-200
MFG Item Number
2091200PG1M11A1P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
2091200PG1M11A1P
Gauge Pressure Transducer, 0-200

209 Series Information


Specifications

Specifications
Manufacturer Part Number 2091200PG1M11A1P
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Gauge Pressure Transducer, 0-200 PSIG, 1/8in. NPT Male, 4-20 mA, 1/2in. Conduit11 Point Cal Cert
Type Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-200 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Connection 1/8 NPT Male
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs