209120CPG2M1110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

209120CPG2M1110

Setra Transducers, 209 Series

209120CPG2M1110

Setra Transducers, 209 Series
Gauge Pressure Transducer, 0-2000
MFG Item Number
209120CPG2M1110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
209120CPG2M1110
Gauge Pressure Transducer, 0-2000

209 Series Information


Specifications

Specifications
Manufacturer Part Number 209120CPG2M1110
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Gauge Pressure Transducer, 0-2000 PSIG, 1/4in. NPT Male, 4-20 mA, 10 Foot Cable
Type Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-2,000 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Cable
Length 1 '
Connection 1/4 NPT Male
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs