Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 209 Series
2091250PGJ711P1F
Setra Transducers, 209 Series
Gauge Pressure Transducer, 0-250
MFG Item Number
2091250PGJ711P1F
This item cannot be canceled or returned
Description
Gauge Pressure Transducer, 0-250
Specifications
Specifications
| Manufacturer Part Number |
2091250PGJ711P1F |
| Manufacturer |
Setra |
| Product Series |
209 |
| Family Series |
Setra Transducers, 209 Series |
| Description |
Gauge Pressure Transducer, 0-250 PSIG, 7/16in. SAE Male, 4-20 mA, 3 Pin PackardHigh OP and Cal Cert |
| Type |
Gauge |
| Accuracy |
0.25 % |
| Pressure Range (Gauge) |
0-250 psi |
| Input |
9-30 VDC |
| Output |
4-20 mA |
| Electrical Connection |
Packard Connection |
| Connection |
7/16-20 SAE Male |
| Operating Temperature |
'-40-185 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2091250PGJ711P1F
Setra Transducers, 209 Series