209130CPG2M11A1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

209130CPG2M11A1

Setra Transducers, 209 Series

209130CPG2M11A1

Setra Transducers, 209 Series
Gauge Pressure Transducer, 0-3000
MFG Item Number
209130CPG2M11A1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
209130CPG2M11A1
Gauge Pressure Transducer, 0-3000

209 Series Information


Specifications

Specifications
Manufacturer Part Number 209130CPG2M11A1
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Gauge Pressure Transducer, 0-3000 PSIG, 1/4in. NPT Male, 4-20 mA, 1/2in. Conduit
Type Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-3,000 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Connection 1/4 NPT Male
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs