209130CPG2M4515N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

209130CPG2M4515N

Setra Transducers, 209 Series

209130CPG2M4515N

Setra Transducers, 209 Series
Pressure Transducer
MFG Item Number
209130CPG2M4515N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
209130CPG2M4515N
Pressure Transducer

209 Series Information


Specifications

Specifications
Manufacturer Part Number 209130CPG2M4515N
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Pressure Transducer
Type Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-3,000 psi
Input 9-30 VDC
Output 0.5-4.5 VDC
Electrical Connection Cable
Length 15 '
Connection 1/4 NPT Male
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs