2091500PG1M2405

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2091500PG1M2405

Setra Transducers, 209 Series

2091500PG1M2405

Setra Transducers, 209 Series
Gauge Pressure Transducer, 0-500
MFG Item Number
2091500PG1M2405
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 209 Series
Item #
2091500PG1M2405
Gauge Pressure Transducer, 0-500

209 Series Information


Specifications

Specifications
Manufacturer Part Number 2091500PG1M2405
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Description Gauge Pressure Transducer, 0-500 PSIG, 1/8in. NPT Male, 0.5-5.5 VDC, 5 Foot Cable
Type Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-500 psi
Input 9-30 VDC
Output 0.5-5.5 VDC
Electrical Connection Cable
Length 5 '
Connection 1/8 NPT Male
Operating Temperature -40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs