Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 209 Series
2091500PG2M45P1P
Setra Transducers, 209 Series
Gauge Pressure Transducer, 0-500
MFG Item Number
2091500PG2M45P1P
This item cannot be canceled or returned
Description
Gauge Pressure Transducer, 0-500
Specifications
Specifications
| Manufacturer Part Number |
2091500PG2M45P1P |
| Manufacturer |
Setra |
| Product Series |
209 |
| Family Series |
Setra Transducers, 209 Series |
| Description |
Gauge Pressure Transducer, 0-500 PSIG, 1/4in. NPT Male, 0.5-4.5 VDC, 3 Pin Packard11 Point Cal Cert |
| Type |
Gauge |
| Accuracy |
0.25 % |
| Pressure Range (Gauge) |
0-500 psi |
| Input |
9-30 VDC |
| Output |
0.5-4.5 VDC |
| Electrical Connection |
Packard Connection |
| Connection |
1/4 NPT Male |
| Operating Temperature |
-40-185 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2091500PG2M45P1P
Setra Transducers, 209 Series