20918-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20918-84

Deltrol Controls Relays

20918-84

Deltrol Controls Relays
Relay, DPDT, 20A, 110VDC, Open
MFG Item Number
20918-84
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
20918-84
Relay, DPDT, 20A, 110VDC, Open

Series Information

Specifications

Specifications
Manufacturer Part Number 20918-84
Manufacturer Deltrol Controls
Family Series Deltrol Controls Relays
Description Relay, DPDT, 20A, 110VDC, Open W/Blow Out Magnets
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
199BX-14
199BX-14
Schneider Relays, 199 Series