209182
Gems Sensors & Controls Pressure Switches, PS75 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

209182

Gems Sensors & Controls Pressure Switches, PS75 Series

209182

Gems Sensors & Controls Pressure Switches, PS75 Series
Pressure Switch,PS75-60-4MNZ-C-H
MFG Item Number
209182
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Pressure Switches, PS75 Series
Item #
209182
Pressure Switch,PS75-60-4MNZ-C-H

PS75 Series Information

  • 5 to 6000 PSI
  • CE and UL Approved
  • SPST or SPDT Switch
Gems PS75 Series have all metal surfaces for overload stops and deliver reliable operation under extremely high pressure surges. They are designed with a wear disc and cushioning ring for increased life. The switches use a piston/diaphragm design, which combine the high proof pressure of piston technology with the sensitivity of a diaphragm design. They can be field or factory adjusted
  • 7500 PSI Proof Pressure
  • 9000 PSI Burst Pressure


Specifications

Specifications
Manufacturer Part Number 209182
Manufacturer Gems Sensors & Controls
Product Series PS75
Family Series Gems Sensors & Controls Pressure Switches, PS75 Series
Description Pressure Switch,PS75-60-4MNZ-C-H
Pressure Range 1,000-3,500 psi
Contact Type SPDT
Ambient Temperature 15-185 °F
Seal No
Current Rating 250 VAC, 5 A @ 125 VAC
Connection Port: 1/4 NPT Male
Material Zinc-Plated Steel
Gauge Proof Pressure 500 psig
Net Weight 0 lbs
Gross Weight 0 lbs