Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2091Z01PV2M1102 Setra Transducers, 209 Series, Gauge Pressure Transducer, 0 to
MFG Item Number
2091Z01PV2M1102
2091Z01PV2M1102 Setra Transducers, 209 Series, Gauge Pressure Transducer, 0 to
MFG Item Number
2091Z01PV2M1102
This item cannot be canceled or returned
Description
Gauge Pressure Transducer, 0 to
Specifications
Specifications
| Manufacturer Part Number |
2091Z01PV2M1102 |
| Manufacturer |
Setra |
| Product Series |
209 |
| Family Series |
Setra Transducers, 209 Series |
| Description |
Gauge Pressure Transducer, 0 to 14.7 PSIV, 1/4in. NPT Male, 4-20 mA, 2 Foot Cable |
| Type |
Differential |
| Pressure Range (Gauge) |
0-14.7 psi |
| Max Pressure (Gauge) |
14.7 psi |
| Input |
9-30 VDC |
| Output |
4-20 mA |
| Electrical Connection |
Multiconductor Cable |
| Length |
2 ' |
| Connection |
1/4-18 NPT External |
| Operating Temperature |
-40-185 °F |
| Approvals |
CE |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.29 lbs |
2091Z01PV2M1102
Setra Transducers, 209 Series