2092-1107/002-000
Wago Plugs & Receptacles, 2092 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2092-1107/002-000

Wago Plugs & Receptacles, 2092 Series

2092-1107/002-000

Wago Plugs & Receptacles, 2092 Series
Female connector with gripping plate
Item Number
2092-1107/002-000
MFG Item Number
51290385
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 2092 Series
Item #
2092-1107/002-000
Female connector with gripping plate

2092 Series Information

  • Universal Connection
  • Push in Termination
  • Easy to Use Design
  • Ability to Wire While Mated or Unmated

Specifications

Specifications
Manufacturer Part Number 51290385
Manufacturer Wago
Product Series 2092
Family Series Wago Plugs & Receptacles, 2092 Series
Description Female connector with gripping plate
Number of Contacts 7 Pole
Connection Configuration Female
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Wire Size Range 24-12 AWG
Enclosure None (Insert Only)
Approvals CB, CSA, cURus
Comments Universal Connection of all Conductor Types
Net Weight 0.0156 lbs
Gross Weight 0.016 lbs