2092-1122
Wago Plugs & Receptacles, 2092 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2092-1122

Wago Plugs & Receptacles, 2092 Series

2092-1122

Wago Plugs & Receptacles, 2092 Series
1-conductor female plug
Item Number
2092-1122
MFG Item Number
20921122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 2092 Series
Item #
2092-1122
1-conductor female plug

2092 Series Information

  • Universal Connection
  • Push in Termination
  • Easy to Use Design
  • Ability to Wire While Mated or Unmated

Specifications

Specifications
Manufacturer Part Number 20921122
Manufacturer Wago
Product Series 2092
Family Series Wago Plugs & Receptacles, 2092 Series
Description 1-conductor female plug
Number of Contacts 2 Pole
Connection Configuration Female
Size 24-12 AWG
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Wire Size Range 24-12 AWG
Enclosure None (Insert Only)
Approvals CB, CSA, cURus
Comments Universal Connection of all Conductor Types
Net Weight 0.005 lbs
Gross Weight 0.004 lbs