Series Information
| Manufacturer Part Number | 2092-1323 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | THT female header; 0.4 x 1.3 mm solder pin angled, light gray |
| Number of Levels | 1 |
| Number of Poles | 23 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 15 A |
| IEC Voltage | 320 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyphthalamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -76-212 °F |
| Plug Entry Position | Side |
| Plug Gender | Male |
| Approvals | CSA, UL, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0.007 lbs |