2092 Series Information
| Manufacturer Part Number | 20921377 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2092 |
| Family Series | Wago Terminal Blocks, 2092 Series |
| Description | 1-conductor THT female header1.4 mm _ solder pin angled, light gray |
| Number of Levels | 1 |
| Connection Type | Spring Clamp |
| Number of Poles | 7 |
| Connection Actuation | Pushbutton |
| Pin Spacing | 5 mm |
| Length | 3.6 mm |
| UL Voltage | 300 VAC |
| Current Rating | 15 A |
| Wire Size Range | 24-12 AWG |
| IEC Voltage | 630 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| PCB Contact | THT |
| Composition | Polyphthalamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-212 °F |
| Approvals | CSA, cURus |
| Net Weight | 0.0181 lbs |
| Gross Weight | 0.018 lbs |