2092-1402/005-000
Wago Plugs & Receptacles, 2092 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2092-1402/005-000

Wago Plugs & Receptacles, 2092 Series

2092-1402/005-000

Wago Plugs & Receptacles, 2092 Series
Male header, straight solder pins
Item Number
2092-1402/005-000
MFG Item Number
51235353
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 2092 Series
Item #
2092-1402/005-000
Male header, straight solder pins

2092 Series Information

  • Universal Connection
  • Push in Termination
  • Easy to Use Design
  • Ability to Wire While Mated or Unmated

Specifications

Specifications
Manufacturer Part Number 51235353
Manufacturer Wago
Product Series 2092
Family Series Wago Plugs & Receptacles, 2092 Series
Description Male header, straight solder pins
Number of Contacts 2 Pole
Connection Configuration Male
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Enclosure None (Insert Only)
Approvals CB, CSA, cURus
Net Weight 0.0045 lbs
Gross Weight 0.005 lbs