Series Information
| Manufacturer Part Number | 2092-1425/200-000/997-406 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | THR male header 1.4 mm _ solder pin angled, light gray |
| Number of Levels | 1 |
| Connection Type | Quick Connect |
| Number of Poles | 5 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5 mm |
| Length | 2.4 mm |
| UL Voltage | 300 VAC |
| Current Rating | 15 A |
| IEC Voltage | 600 VAC |
| Color | Gray |
| PCB Contact | THR |
| Composition | Polyphthalamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Plug Entry Position | Side |
| Plug Gender | Male |
| Approvals | CSA, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |