2092-1429
Wago Terminal Blocks, 2092 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2092-1429

Wago Terminal Blocks, 2092 Series

2092-1429

Wago Terminal Blocks, 2092 Series
THT male header1.4 mm _ solder pin
Item Number
2092-1429
MFG Item Number
20921429
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2092 Series
Item #
2092-1429
THT male header1.4 mm _ solder pin

2092 Series Information

  • Universal Connection
  • Push in Termination
  • Easy to Use Design
  • Ability to Wire While Mated or Unmated

Specifications

Specifications
Manufacturer Part Number 20921429
Manufacturer Wago
Product Series 2092
Family Series Wago Terminal Blocks, 2092 Series
Description THT male header1.4 mm _ solder pin angled, light gray
Number of Levels 1
Number of Poles 9
Connection Actuation Pluggable
Pin Spacing 5 mm
Length 2.4 mm
UL Voltage 300 VAC
Current Rating 15 A
IEC Voltage 630 VAC
Color Gray
PCB Contact THT
Composition Polyphthalamide
Mounting PCB Mount
Pluggable Yes
Operating Temperature -76-212 °F
Plug Entry Position Side
Plug Gender Male
Approvals CSA, cURus
Net Weight 0.0119 lbs
Gross Weight 0.012 lbs