2092-1722/200-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2092-1722/200-000

Wago Terminal Blocks

2092-1722/200-000

Wago Terminal Blocks
Solder pin strip 1.4 mm _ solder
MFG Item Number
2092-1722/200-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Terminal Blocks, Series
Item #
2092-1722/200-000
Solder pin strip 1.4 mm _ solder

Series Information

Specifications

Specifications
Manufacturer Part Number 2092-1722/200-000
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Solder pin strip 1.4 mm _ solder pin angled, black
Number of Levels 1
Number of Poles 2
Connection Actuation Solder
Pin Spacing 5 mm
Length 2.4 mm
Current Rating 16 A
IEC Voltage 600 VAC
PCB Contact THR
Composition Polyphthalamide
Mounting PCB Mount
Pluggable No
Approvals CSA, UL
Comments Pinstrip
Net Weight 0.0013 lbs
Gross Weight 0.001 lbs