Series Information
| Manufacturer Part Number | 2092-1728 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Solder pin strip 1.4 mm _ solder pin angled, black |
| Number of Levels | 1 |
| Number of Poles | 8 |
| Connection Actuation | Solder |
| Pin Spacing | 5 mm |
| Length | 3.6 mm |
| Current Rating | 16 A |
| IEC Voltage | 600 VAC |
| PCB Contact | THT |
| Composition | Polyphthalamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Approvals | CSA, UL |
| Comments | Pinstrip |
| Net Weight | 0.0044 lbs |
| Gross Weight | 0.005 lbs |