2092-3173/200-000
Wago Plugs & Receptacles, 2092 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2092-3173/200-000

Wago Plugs & Receptacles, 2092 Series

2092-3173/200-000

Wago Plugs & Receptacles, 2092 Series
eCOM female header, str. solder pins
Item Number
2092-3173/200-000
MFG Item Number
51253784
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 2092 Series
Item #
2092-3173/200-000
eCOM female header, str. solder pins

2092 Series Information

  • Universal Connection
  • Push in Termination
  • Easy to Use Design
  • Ability to Wire While Mated or Unmated

Specifications

Specifications
Manufacturer Part Number 51253784
Manufacturer Wago
Product Series 2092
Family Series Wago Plugs & Receptacles, 2092 Series
Description eCOM female header, str. solder pins
Number of Contacts 3 Pole
Connection Configuration Female
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Wire Size Range 24-12 AWG
Enclosure None (Insert Only)
Approvals CB
Comments Universal Connection for all Conductor Types
Net Weight 0.009 lbs
Gross Weight 0.009 lbs