Series Information
| Manufacturer Part Number | 2092-3373/200-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 1-conductor THR female header; 1.4 mm _ solder pin angled; light gray, 100 pcs. |
| Number of Levels | 1 |
| Connection Type | Spring Clamp |
| Number of Poles | 3 |
| Connection Actuation | Pushbutton |
| Pin Spacing | 7.5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 15 A |
| IEC Voltage | 320 VAC |
| Color | Gray |
| PCB Contact | THR |
| Composition | Polyphthalamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -76-212 °F |
| Plug Entry Position | Side |
| Plug Gender | Female |
| Approvals | CSA, UL, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0.01 lbs |