20921068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20921068

Werma Visual Signaling Devices

20921068

Werma Visual Signaling Devices
BEACON, MAINTAINED, GRN LED, 230VAC,
MFG Item Number
20921068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
20921068
BEACON, MAINTAINED, GRN LED, 230VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 20921068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, GRN LED, 230VAC, IP65, TUBE MOUNT, 57mm DIA x 104mm H
Operation Continuous
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Green
Lamp Type LED
Mounting Tube
Lamp Wattage 7 W
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.1719 lbs
Gross Weight 0.2205 lbs