20932068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20932068

Werma Visual Signaling Devices

20932068

Werma Visual Signaling Devices
BEACON, FLASHING, YLW, 230VAC, IP65,
MFG Item Number
20932068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
20932068
BEACON, FLASHING, YLW, 230VAC, IP65,

Series Information

Specifications

Specifications
Manufacturer Part Number 20932068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, FLASHING, YLW, 230VAC, IP65, TUBE MOUNT, 57mm DIA x 104mm H
Operation Flashing
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Yellow
Mounting Tube
Lamp Wattage 7 W
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.1981 lbs
Gross Weight 0.2469 lbs