20936-82
Deltrol Controls Relays, 177 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20936-82

Deltrol Controls Relays, 177 Series

20936-82

Deltrol Controls Relays, 177 Series
RELAY, SPST-NO-DM, 30A, 24VDC, OPEN,
MFG Item Number
20936-82
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 177 Series
Item #
20936-82
RELAY, SPST-NO-DM, 30A, 24VDC, OPEN,

177 Series Information

  • AC and DC Coils
  • 15 and 30 Amp Models
  • 4 Contact Configurations
  • Stud Mounting
  • UL/cUL Recognized (E37066)

Deltrol Controls 177 Series relays feature a compact design that is capable of handling up to 30 Amp loads. All models feature a coil molded in DuPont Rynite® providing environmental protection, and Class F insulation for temperature tolernaces up to 155°C (311°F).

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 20936-82
Manufacturer Deltrol Controls
Product Series 177
Family Series Deltrol Controls Relays, 177 Series
Description RELAY, SPST-NO-DM, 30A, 24VDC, OPEN, STUD MOUNT
Coil Voltage 24 VDC
Contacts 1NO-DM
Mounting Stud
Termination .250 " Flat Blade
Enclosure Open Frame
Number of Connections 4
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VDC
Current Rating 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.1563 lbs
Gross Weight 0.1563 lbs