Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Deltrol Controls Relays, 177 Series
20936-83
Deltrol Controls Relays, 177 Series
RELAY, SPST-NO-DM, 30A, 110VDC,
This item cannot be canceled or returned
Description
RELAY, SPST-NO-DM, 30A, 110VDC,
AC and DC Coils 15 and 30 Amp Models 4 Contact Configurations Stud Mounting UL/cUL Recognized (E37066) Deltrol Controls 177 Series relays feature a compact design that is capable of handling up to 30 Amp loads. All models feature a coil molded in DuPont Rynite® providing environmental protection, and Class F insulation for temperature tolernaces up to 155°C (311°F).
Other models available for order, please see catalog page for details
Specifications
Specifications
Manufacturer Part Number
20936-83
Manufacturer
Deltrol Controls
Product Series
177
Family Series
Deltrol Controls Relays, 177 Series
Description
RELAY, SPST-NO-DM, 30A, 110VDC, OPEN, STUD MOUNT
Coil Voltage
110 VDC
Contacts
1NO-DM
Mounting
Stud
Termination
.250 " Flat Blade
Enclosure
Open Frame
Number of Connections
4
Status Indicator
No
Push-to-Test
No
Diode
No
Material
Silver Cadmium Oxide
Nominal Coil Voltage
125 VDC
Current Rating
30 A
Bifurcated Contact
No
Mechanical Latch
No
Safety Guided
No
Net Weight
0.1563 lbs
Gross Weight
0.1563 lbs
20936-83
Deltrol Controls Relays, 177 Series