Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20938

Brady Signs & Signage

20938

Brady Signs & Signage
B302 SAFETY SIGNS BLK/ORANGE
MFG Item Number
20938
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
20938
B302 SAFETY SIGNS BLK/ORANGE

Series Information

Specifications

Specifications
Manufacturer Part Number 20938
Manufacturer Brady
Family Series Brady Signs & Signage
Description 4160 VOLTS Sign, 3.5 H x 5 W x 0.006 D, Black on Orange
Type Warning Signs
Background Color Orange
Legend 4160 Volts
Material Polyester
Material Description Self-Sticking
Language English
Height 5 "
Width 3.5 "
Net Weight 0.008 lbs
Gross Weight 0.008 lbs