Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2095 Paladin Hand Tools, 8000 Series CrimpALL Series, Die Set, Wire Ferrule, 22-10AWG
2095 Paladin Hand Tools, 8000 Series CrimpALL Series, Die Set, Wire Ferrule, 22-10AWG
This item cannot be canceled or returned
Description
Hand Tools, 8000 Series CrimpALL Series
Die Set, Wire Ferrule, 22-10AWG
8000 Series CrimpALL Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA2095 |
| Manufacturer |
Paladin |
| Product Series |
8000 Series CrimpALL |
| Family Series |
Paladin Hand Tools, 8000 Series CrimpALL Series |
| Description |
Die Set, Wire Ferrule, 22-10AWG |
| Type |
Crimp Die |
| Number of Pieces |
1 |
| Capacity |
10-22 AWG |
| Application |
Communications |
| Insulated |
No |
| Comments |
Insulated and Non-Insulated Wire Ferrules |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
2095
Paladin Hand Tools, 8000 Series CrimpALL Series