2096
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2096

Paladin Hand Tools, 8000 Series CrimpALL Series

2096

Paladin Hand Tools, 8000 Series CrimpALL Series
DIE SET, OPEN BARREL TERMINALS,
Item Number
2096
MFG Item Number
PA2096
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
2096
DIE SET, OPEN BARREL TERMINALS,

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA2096
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description DIE SET, OPEN BARREL TERMINALS, 22-14 AWG
Type Crimp Die
Number of Pieces 1
Capacity 14-22 AWG
Application Communications
Insulated No
Comments Open Barrel Non-Insulated Terminals and Lugs - Wide
Net Weight 0.115 lbs
Gross Weight 0.145 lbs