209778
Gems Sensors & Controls Pressure Switches, PS71 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

209778

Gems Sensors & Controls Pressure Switches, PS71 Series

209778

Gems Sensors & Controls Pressure Switches, PS71 Series
Pressure Switch,PS71-40-4MNZ-C-HN
MFG Item Number
209778
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Pressure Switches, PS71 Series
Item #
209778
Pressure Switch,PS71-40-4MNZ-C-HN

PS71 Series Information

  • 10 to 5000 PSI
  • CE and UL approved
  • SPST or SPDT Switch
These versatile general purpose switches with snap action micro‑switches can be used in a wide range of hydraulic and pneumatic applications. Their proven piston/diaphragm design offers outstanding accuracy over a very wide pressure range with an outstanding 6000 psi proof pressure. Their modular construction allows Gems to offer a large number of standard pressure fittings in two materials as well as numerous electrical ratings and terminations. Users can easily configure this model to meet their needs.
  • 6000 PSI Proof Pressure
  • 9000 PSI Burst Pressure

Specifications

Specifications
Manufacturer Part Number 209778
Manufacturer Gems Sensors & Controls
Product Series PS71
Family Series Gems Sensors & Controls Pressure Switches, PS71 Series
Description Pressure Switch,PS71-40-4MNZ-C-HN
Pressure Range 250-1,000 psi
Contact Type SPDT
Ambient Temperature 15-185 °F
Seal No
Current Rating 250 VAC, 5 A @ 125 VAC
Connection Port: 1/4 NPT Male
Material Zinc-Plated Steel
Gauge Proof Pressure 500 psig
Net Weight 0 lbs
Gross Weight 0 lbs