Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
209MPOT
PG9 CUTTING METAL LOCK NUT
This item cannot be canceled or returned
Description
PG9 CUTTING METAL LOCK NUT
Specifications
Specifications
| Manufacturer Part Number |
209MPOT |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
PG9 CUTTING METAL LOCK NUT |
| Conduit/Cable Type |
Bonding |
| Trade Size |
PG 9 |
| Material |
None |
| Composition |
Metallic |
| Type |
Bonding |
| Grounding |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |