Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
209PA
PG9 PLASTIC LOCK NUT GRAY
This item cannot be canceled or returned
Description
PG9 PLASTIC LOCK NUT GRAY
Specifications
Specifications
| Manufacturer Part Number |
209PA |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
PG9 PLASTIC LOCK NUT GRAY |
| Conduit/Cable Type |
Standard |
| Trade Size |
PG 9 |
| Material |
None |
| Composition |
Non-Metallic |
| Type |
Standard |
| Grounding |
No |
| Comments |
Gray |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |