Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
209PA/SW
PG9 PLASTIC LOCK NUT BLACK
This item cannot be canceled or returned
Description
PG9 PLASTIC LOCK NUT BLACK
Specifications
Specifications
| Manufacturer Part Number |
209PA/SW |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
PG9 PLASTIC LOCK NUT BLACK |
| Conduit/Cable Type |
Standard |
| Trade Size |
PG 9 |
| Material |
None |
| Composition |
Non-Metallic |
| Type |
Standard |
| Grounding |
No |
| Comments |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |