20A20755
Appleton Cable Entries, A2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20A20755

Appleton Cable Entries, A2 Series

20A20755

Appleton Cable Entries, A2 Series
A2 CABLE GLAND 075NPT
MFG Item Number
20A20755
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Cable Entries, A2 Series
Item #
20A20755
A2 CABLE GLAND 075NPT

A2 Series Information

  • Designed and tested to BS 6121: Part 1: 1989, meets and surpasses the requirements of EN 50262:1999
  • Brass grade CuZn39Pb3 (CW614N) to EN12168
  • Continuous operating temperature: ‑60 C to +130 C (‑76 F to +266 F)
  • For use with unarmored type cable
  • Sealing technique: displacement seal concept
  • Sealing area(s): outer sheath
Appleton A2 Industrial Cable Gland are brass indoor and outdoor cable glands for use with all types of unarmored and exterior braid armor with protective sheath cable providing mechanical cable retention and an environmental seal on the cable outer sheath.

Specifications

Specifications
Manufacturer Part Number 20A20755
Manufacturer Appleton
Product Series A2
Family Series Appleton Cable Entries, A2 Series
Description Cable Gland, Type Straight, Thread Size 3/4 Inch NPT, Cable Type Unarmored Cable, Cable Outer Diameter 0.26 to 0.55 Inch, Material Nickel Plated Brass, Length 1.33 Inch, Enclosure IP66/IP67/IP68, Operating Temperature -60 to 130 Deg C, Approval CSA
Hub Size M20
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Cable Diameter Range 0.26-0.55 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals CSA
Protection Rating IP66, IP67, IP68
Comments Unarmored, Exterior Braid Armor With Protective Sheath Cable
Net Weight 0.1544 lbs
Gross Weight 0.246 lbs