20AA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
20AA Time Mark Protection Relays, Universal 3 Phase Monitor
MFG Item Number
98091901

20AA Time Mark Protection Relays, Universal 3 Phase Monitor

MFG Item Number
98091901
Item Number
20AA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
20AA
Universal 3 Phase Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number 98091901
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Universal 3 Phase Monitor
Phase 3
Voltage 190-480 V
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss
Variable Point Trip No
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-500 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Output Relay 2NO
Approvals UL
Net Weight 0.61 lbs
Gross Weight 0.65 lbs