20AB-H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20AB-H Time Mark Protection Relays, Universal 3 Phase Monitor

MFG Item Number
98092002

20AB-H Time Mark Protection Relays, Universal 3 Phase Monitor

MFG Item Number
98092002
Item Number
20AB-H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
20AB-H
Universal 3 Phase Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number 98092002
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Universal 3 Phase Monitor
Phase 3
Voltage 475-600 V
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss
Variable Point Trip No
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-500 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Output Relay 1NO, 1NC
Approvals UL
Net Weight 0.615 lbs
Gross Weight 0.67 lbs